Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2AALEDB
Zoro #
G4180237
UPC #
012800518968
Country of Origin
China
Dimensions
Flashlight Battery Size
AA
Battery Size
AA
Details
Number of Batteries
2
Flashlight Battery Type
NiCd
Body Color
Red
Lamp Type
Led
Item
LED Flashlight,w/Battery,Red
Battery Type
Alkaline
Lumens
23 lm
Battery Burn Time
23 Hour
Includes
Flashlight 2 x AA Battery
Voltage
3 V DC
Features
Comfortable Grip, Illuminated, Comfortable Handle
Color
Black, Red
Lighting Technology
Bulb
Material
Rubber, Aluminum
Description
LED Flashlight,w/Battery,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.