Zoro Homepage
This item is Discontinued.
No Product Image Available

Alkaline Battery Batteries, Ultra Pro, Alkaline, D, PK12 (Discontinued)

  • Mfr # ALD12PPJ
  • Zoro # G8901352
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALD12PPJ
Zoro #
G8901352
UPC #
-
Country of Origin
United States

Dimensions

Standard Battery Size
D

Details

Standard Battery Pack Size
12
Voltage
1.5V
Battery Type
Alkaline
Item
Batteries,Ultra Pro,Alkaline,D,PK12
Battery Chemistry
Alkaline

Description

Batteries,Ultra Pro,Alkaline,D,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.