Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rayovac Safety Flashlight, 2 D Batteries (Sold Separately), Orange/Black IN2MSE

Safety Flashlight, 2 D Batteries (Sold Separately), Orange/Black (Discontinued)

  • Mfr # IN2MSE
  • Zoro # G4592881
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IN2MSE
Zoro #
G4592881
UPC #
12800451906
Country of Origin
China

Details

Lamp Type
PR-2
Flashlight Grouping Type
Standard
Batteries Included
No
Color
Orange/Black
Tool Weight
0.3 lbs
Battery Type
2 D (Sold Separately)
Standards
CSA Certified; MSHA Approved; UL Listed

Description

Rayovac® Safety Flashlight, 2 D Batteries (Sold Separately), Orange/Black

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.