Zoro Homepage
This item is Discontinued.
Rayovac UltraPro AAA Alkaline Battery, 18 PK, 1.5V DC ALAAA-18PPJ

UltraPro AAA Alkaline Battery, 18 PK, 1.5V DC (Discontinued)

  • Mfr # ALAAA-18PPJ
  • Zoro # G8201341
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALAAA-18PPJ
Zoro #
G8201341
UPC #
012800474103
Country of Origin
United States

Dimensions

Battery Size
AAA
Standard Battery Size
AAA
Height
1.7 in
Diameter
0.4 in
Overall Height
1.8 in

Details

Item
Battery
Standard Battery Pack Size
18
Battery Chemistry
Alkaline
Voltage - Batteries
1.5V DC
Battery Type
Alkaline
Voltage
1.5V
Standard Battery Series
UltraPro
Standards
ANSI -15A, IEC-LR6
Shelf Life
10 yr
Min. Operating Temp.
-20 Degrees F
Max. Operating Temp.
130 Degrees F
Capacity - Batteries
1,090 mAh
Battery Performance
Everyday

Description

Battery, AAA, Everyday, Capacity - Batteries 1,090 mAh, Standard Battery Series UltraPro, Battery Chemistry Alkaline, Voltage - Batteries 1.5V DC, Standard Battery Pack Size 18, Max. Operating Temp. 130 Degrees F, Min. Operating Temp. -20 Degrees F, Shelf Life 10 yr, Diameter 0.4 in, Height 1.7 in, Overall Height 1.8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.