Zoro Homepage
This item is Discontinued.
Rayovac Ultra Pro AAA Alkaline Battery, 24 PK, 1.5VDC ALAAA-24PPJ

Ultra Pro AAA Alkaline Battery, 24 PK, 1.5VDC (Discontinued)

  • Mfr # ALAAA-24PPJ
  • Zoro # G5225779
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALAAA-24PPJ
Zoro #
G5225779
UPC #
12800507986
Country of Origin
United States

Dimensions

Battery Size
AAA
Standard Battery Size
AAA

Details

Item
Battery
Standard Battery Pack Size
24
Battery Chemistry
Alkaline
Voltage - Batteries
1.5VDC
Battery Type
Alkaline
Standard Battery Series
Ultra Pro
Voltage
1.5V

Description

Rayovac® Ultra Pro Alkaline AAA Batteries, 24/Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.