Zoro Homepage
This item is Discontinued.
Rayovac Ultra Pro Alkaline AAA Batteries, PK18 ALAAA-18PPJ

Ultra Pro Alkaline AAA Batteries, PK18 (Discontinued)

  • Mfr # ALAAA-18PPJ
  • Zoro # G101848058
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALAAA-18PPJ
Zoro #
G101848058
UPC #
12800474103
Country of Origin
United States

Dimensions

Size
AAA

Details

Standards
ANSI Compliant
Voltage
1.5 V
Material
Alkaline
Battery Type
Alkaline
Weight
0.452 lbs

Description

Rayovac® Ultra Pro batteries are engineered for professional use to deliver dependable performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.