Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rayovac Ultra Pro Alkaline D Batteries, PK6 ALD-6J

Ultra Pro Alkaline D Batteries, PK6 (Discontinued)

  • Mfr # ALD-6J
  • Zoro # G803667124
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALD-6J
Zoro #
G803667124
UPC #
12800000425
Country of Origin
United States

Dimensions

Standard Battery Size
D

Details

Voltage
1.5 V
Battery Type
Alkaline
Material
Alkaline
Features
Shrink-Wrapped Pack
Standards
ANSI Compliant

Description

Rayovac Ultra Pro batteries are engineered for professional use to deliver dependable performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.