Zoro Homepage
This item is Discontinued.
Rayovac Ultra Pro C Alkaline Battery, 12 PK, 1.5VDC ALC-12PPJ

Ultra Pro C Alkaline Battery, 12 PK, 1.5VDC (Discontinued)

  • Mfr # ALC-12PPJ
  • Zoro # G7521099
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALC-12PPJ
Zoro #
G7521099
UPC #
12800474110
Country of Origin
United States

Dimensions

Battery Size
C
Standard Battery Size
C

Details

Item
Battery
Standard Battery Pack Size
12
Battery Chemistry
Alkaline
Voltage - Batteries
1.5VDC
Voltage
1.5V
Standard Battery Series
Ultra Pro
Battery Type
Alkaline

Description

Rayovac® Ultra Pro Alkaline C Batteries, 12/Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.