Shop RAYOVAC
See all product information
Create Account
ULTRA PRO MERCURY FREE SHRINK WRAPPED BATTERY, ZINC-MANGANESE DIOXIDE, 9 VDC V
- Mfr # AL-9V
- Zoro # G222802724
product price:Â
$
11.29
/ea
Key Features
Length
1.5 in
Width
1 in
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AL-9V
- Zoro #
- G222802724
- UPC #
- 00012800000449
- Country of Origin
- United States
- Item
- Alkaline Batteries
Dimensions
- Length
- 1.5 in
- Width
- 1 in
- Height
- 1 in
Description
RAYOVAC ULTRAPRO BATTERIES ARE THE #1 SELLING INDUSTRIAL BATTERIES AMONG TOP INDUSTRIAL DISTRIBUTORS. THESE LONG-LASTING ALKALINE BATTERIES ARE MERCURY FREE AND FRESH FOR 7 YEARS (5 YEARS FOR 9V). WHETHER YOU NEED SHRINK PACKAGING (GREAT FOR CONTRACT OR BID BUSINESS) OR CONTRACTOR PACKAGING TO HELP ORGANIZE AND PROTECT BATTERIES FROM DAMAGE AND SHORT CIRCUITING, RAYOVAC HAS A PROGRAM TO FIT YOUR NEEDS.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.