Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rayovac UltraPro Alkaline Battery, 9V 9V DC 6 PK AL9V-6J

UltraPro Alkaline Battery, 9V 9V DC 6 PK (Discontinued)

  • Mfr # AL9V-6J
  • Zoro # G8201411
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL9V-6J
Zoro #
G8201411
UPC #
012800000449
Country of Origin
Malaysia

Dimensions

Battery Size
9V
Standard Battery Size
9V

Details

Item
Battery
Standard Battery Pack Size
6
Battery Chemistry
Alkaline
Voltage - Batteries
9V DC
Battery Type
Alkaline
Voltage
9V DC
Standard Battery Series
UltraPro
Capacity - Batteries
615 mAh
Battery Performance
Everyday
Max. Operating Temp.
130 Degrees F
Battery Capacity
615 mAh
Min. Operating Temp.
-20 Degrees F
Operating Temperature Range
-20 Degrees F to 130 Degrees F

Description

Battery, 9V, Everyday, Capacity - Batteries 615 mAh, Standard Battery Series UltraPro, Battery Chemistry Alkaline, Voltage - Batteries 9V DC, Standard Battery Pack Size 6, Max. Operating Temp. 130 Degrees F, Min. Operating Temp. -20 Degrees F, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.