Zoro Homepage

UltraPro C Alkaline Battery, 1.5V DC, PK12

  • Mfr # ALC12PP

  • Zoro # G8201551


product price: $10.95
/pk 12, $0.91/ea

Key Features

Battery Chemistry
Alkaline
Voltage - Batteries
1.5V DC
Battery Size
C
Standards
ANSI-14A, IEC-LR14
Standard Battery Series
UltraPro
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALC12PP
Zoro #
G8201551
UPC #
012800474110
Country of Origin
United States

Dimensions

Battery Size
C
Height
1.9 in
Overall Height
2 in
Diameter
1 in

Details

Item
Battery
Standard Battery Pack Size
12
Battery Chemistry
Alkaline
Voltage - Batteries
1.5V DC
Standards
ANSI-14A, IEC-LR14
Standard Battery Series
UltraPro
Max. Operating Temp.
131 Degrees F
Capacity - Batteries
6,880 mAh
Shelf Life
10 yr
Min. Operating Temp.
0 Degrees F
Application
Wireless Enabled Device, Flashlight

Description

Battery, C, Everyday, Capacity - Batteries 6,880 mAh, Standard Battery Series UltraPro, Battery Chemistry Alkaline, Voltage - Batteries 1.5V DC, Standard Battery Pack Size 12, Max. Operating Temp. 131 Degrees F, Min. Operating Temp. 0 Degrees F, Shelf Life 10 yr, Standards ANSI-14A, IEC-LR14, Diameter 1 in, Height 1.9 in, Overall Height 2 in, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.