Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rayovac Yellow No 8 lm WHK2AA-BA

Yellow No 8 lm (Discontinued)

  • Mfr # WHK2AA-BA
  • Zoro # G7649387
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WHK2AA-BA
Zoro #
G7649387
UPC #
012800452071
Country of Origin
Indonesia

Dimensions

Flashlight Battery Size
AA
Manufacturers Warranty Length
Lifetime

Details

Maximum Lumens Output
8
Number of Batteries
2
Flashlight Battery Type
Carbon Zinc
Body Color
Yellow
Rechargeable
No
Flashlight Body Material
Polypropylene
Safety Rated
Not Safety Rated
Lens Material
Polycarbonate
Lumens
8
Lighting Technology
Krypton
Battery Burn Time
2.5 hr
Batteries Included
Yes
Switch Type
Slide
Special Light Output Mode
No Special Light Output
Beam Distance
30m
Flashlight Beam Type
Fixed
Includes
(2) AA Carbon Zinc Batteries
Item
Industrial Flashlight

Description

Industrial Flashlight, Number of Batteries 2, Rechargeable No, Body Color Yellow, Lighting Technology Krypton

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.