Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23-057
Zoro #
G7914541
UPC #
034337230571
Country of Origin
Multiple
Dimensions
Size
6 in dia
Overall Dia.
6 in
Details
Designed For
Centrifugal Magnetic Finisher
Bowl Capacity
200 g
Item
Bowl
Capacity
200g
For Use With
Mfr. No. 23-051 and 24-142 (CMF-610 Model)
Compatible Tumbler
Centrifugal Magnetic Finisher
Description
Bowl, Overall Dia. 6 in, Bowl Capacity 200 g, Compatible with Manufacturer Model Number 23-051, 24-142 (CMF-610 Model), Compatible Tumbler Centrifugal Magnetic Finisher, Product Type Bowl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.