Ceramic Media, Angle Cut Cylndr, 3/8x7/8"
Mfr # 41-319
Zoro # G3390633
product price: $165.99
/ea
Free Shipping & Returns
Key Features
Size
3/8 in x 7/8 in
Application
Bonded with Aluminum Oxide, Heaviest Media and Fastest Finisher for Rapid Deburring and Can Also Be Used for Polishing
Density
90 lb/cu ft
Abrasive Media Type
Ceramic
For Use With
Vibratory Tumbler
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41-319
Zoro #
G3390633
UPC #
034337413196
Country of Origin
China
Dimensions
Size
3/8 in x 7/8 in
Overall Length
7/8 in
Overall Width
3/8 in
Details
Item
Finishing Media
Application
Bonded with Aluminum Oxide, Heaviest Media and Fastest Finisher for Rapid Deburring and Can Also Be Used for Polishing
Density
90 lb/cu ft
Abrasive Media Type
Ceramic
For Use With
Vibratory Tumbler
Shape
Angle Cut Cylinder
Weight
50 lb
Primary Material Application
Stainless Steel, Steel, Titanium
Compatible Tumbler
Vibratory Tumbler
Material Density
90 lb/cu ft
Compatible Tumbler Environment
Wet
Media Shape
Angle Cut Cylinder
Description
Finishing Media, Abrasive Media Type Ceramic, Compatible Tumbler Vibratory Tumbler, Compatible Tumbler Environment Wet, Media Shape Angle Cut Cylinder, Overall Length 7/8 in, Overall Width 3/8 in, Material Density 90 lb/cu ft, Weight 50 lb, Primary Material Application Stainless Steel, Steel, Titanium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.