Zoro Homepage

Ceramic Media, Polyhedron, 3/8"

  • Mfr # 41-328

  • Zoro # G1470725


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Size
3/8 in
Application
Bonded with Aluminum Oxide, Heaviest Media and Fastest Finisher for Rapid Deburring and Can Also Be Used for Polishing
Density
90 lb/cu ft
Abrasive Media Type
Ceramic
Weight
20 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41-328
Zoro #
G1470725
UPC #
034337413288
Country of Origin
China

Dimensions

Size
3/8 in
Overall Width
3/8 in
Overall Length
3/8 in

Details

Item
Finishing Media
Application
Bonded with Aluminum Oxide, Heaviest Media and Fastest Finisher for Rapid Deburring and Can Also Be Used for Polishing
Density
90 lb/cu ft
Abrasive Media Type
Ceramic
Weight
20 lb
For Use With
Vibratory Tumbler
Shape
Polyhedron
Compatible Tumbler Environment
Wet
Material Density
90 lb/cu ft
Media Shape
Polyhedron
Compatible Tumbler
Vibratory Tumbler
Primary Material Application
Stainless Steel, Steel, Titanium

Description

Finishing Media, Abrasive Media Type Ceramic, Compatible Tumbler Vibratory Tumbler, Compatible Tumbler Environment Wet, Media Shape Polyhedron, Overall Length 3/8 in, Overall Width 3/8 in, Material Density 90 lb/cu ft, Weight 20 lb, Primary Material Application Stainless Steel, Steel, Titanium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.