Zoro Homepage

Corn Cob Media, Random, 15 Lbs.

  • Mfr # 41-266

  • Zoro # G7142538


product price: $60.19
/ea

Key Features

Size
15 lb
Application
For No Stain High Polish, Treated With Proprietary Polishing Compound
Density
30 lb/cu ft
Abrasive Media Type
Corn Cob
Weight
15 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41-266
Zoro #
G7142538
UPC #
034337412663
Country of Origin
United States

Dimensions

Size
15 lb

Details

Item
Finishing Media
Application
For No Stain High Polish, Treated With Proprietary Polishing Compound
Density
30 lb/cu ft
Abrasive Media Type
Corn Cob
Weight
15 lb
Shape
Random
For Use With
Vibratory Tumbler
Compatible Tumbler
Vibratory Tumbler
Material Density
30 lb/cu ft

Description

Finishing Media, Abrasive Media Type Corn Cob, Compatible Tumbler Vibratory Tumbler, Material Density 30 lb/cu ft, Weight 15 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.