Zoro Homepage

Manual Separating Screen, 14 1/2 in dia.

  • Mfr # 23205R

  • Zoro # G010914172


product price: $25.49
/ea

Key Features

Overall Depth
2 1/2 in
Material
Polymer
Overall Dia.
14 1/2 in
Screen Opening Size
1/4 in
Volume Capacity
5 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23205R
Zoro #
G010914172
UPC #
034337232056
Country of Origin
United States

Dimensions

Overall Depth
2 1/2 in
Overall Dia.
14 1/2 in
Screen Opening Size
1/4 in

Details

Item
Manual Separating Screen
Material
Polymer
Volume Capacity
5 oz

Description

Manual Separating Screen, Screen Opening Size 1/4 in, Overall Dia. 14 1/2 in, Overall Depth 2 1/2 in, Volume Capacity 5 oz, Material Polymer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.