Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raytech Manual Separating Screen, 1/4 In 23-205

Manual Separating Screen, 1/4 In (Discontinued)

  • Mfr # 23-205
  • Zoro # G1582034
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23-205
Zoro #
G1582034
UPC #
034337232056
Country of Origin
United States

Dimensions

Screen Size
1/4 in
Overall Depth
2 1/2 in
Overall Dia.
14 1/2 in
Screen Opening Size
1/4 in

Details

Item
Manual Separating Screen
Volume Capacity
0.25 cu ft
Construction
Plastic
Material
Plastic

Description

Manual Separating Screen, Screen Opening Size 1/4 in, Overall Dia. 14 1/2 in, Overall Depth 2 1/2 in, Volume Capacity 0.25 cu ft, Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.