Zoro Homepage

Plastic Media, Cone, 9/16"

  • Mfr # 41-334

  • Zoro # G7142556


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Size
9/16 in
Application
For Fine Surface Finish
Density
55
Weight
20 lb
For Use With
Vibratory Tumbler
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41-334
Zoro #
G7142556
UPC #
034337413349
Country of Origin
United States

Dimensions

Size
9/16 in

Details

Item
Plastic Media
Application
For Fine Surface Finish
Density
55
Weight
20 lb
For Use With
Vibratory Tumbler
Shape
Cone

Description

Plastic Media, Weight 20 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.