Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41-145
Zoro #
G0785102
UPC #
034337411451
Country of Origin
United States
Dimensions
Size
1/4 in
Details
Shape
Pyramid
Item
Plastic Media
For Use With
Vibratory Tumbler
Application
Medium Cut For Fine Surface Finish, Low RMS Finishes Are Commonly Achieved
Weight
50 lb
Density
55 lb/cu ft
Description
Plastic Media, Weight 50 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.