Plastic Media, Pyramid, Green, 1/4"
Mfr # 41-119
Zoro # G1406553
product price: $52.89
/eaKey Features
Size
1/4 in
Application
Light Cut For Fine Surface Finish, Low RMS Finishes
Density
55 lb/cu ft
Abrasive Media Type
Plastic
Shape
Pyramid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41-119
Zoro #
G1406553
UPC #
034337411192
Country of Origin
China
Dimensions
Size
1/4 in
Overall Length
1/4 in
Overall Width
1/4 in
Details
Item
Finishing Media
Application
Light Cut For Fine Surface Finish, Low RMS Finishes
Density
55 lb/cu ft
Abrasive Media Type
Plastic
Shape
Pyramid
For Use With
Vibratory Tumbler
Weight
5 lb
Material Density
55 lb/cu ft
Compatible Tumbler
Vibratory Tumbler
Color
Green
Compatible Tumbler Environment
Wet
Primary Material Application
Aluminum, Brass, Copper
Media Shape
Light Cut Pyramid
Description
Finishing Media, Abrasive Media Type Plastic, Compatible Tumbler Vibratory Tumbler, Compatible Tumbler Environment Wet, Media Shape Light Cut Pyramid, Overall Length 1/4 in, Overall Width 1/4 in, Material Density 55 lb/cu ft, Weight 5 lb, Primary Material Application Aluminum, Brass, Copper, Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.