Tumble Soap, Ceramilite, White, 5 lb
Mfr # 41015R
Zoro # G014911207
product price: $77.79
/ea
Free Shipping & Returns
Key Features
Abrasive Media Type
Tumble Soap
Weight
5 lb
Color
White
Compatible Tumbler Environment
Wet
Compatible Tumbler
Vibratory Tumbler
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41015R
Zoro #
G014911207
UPC #
034337410157
Country of Origin
United States
Details
Item
Tumble Soap
Abrasive Media Type
Tumble Soap
Weight
5 lb
Color
White
Compatible Tumbler Environment
Wet
Compatible Tumbler
Vibratory Tumbler
Primary Material Application
Aluminum, Brass, Copper, Steel
Description
Tumble Soap, Abrasive Media Type Tumble Soap, Compatible Tumbler Vibratory Tumbler, Compatible Tumbler Environment Wet, Media Shape Not Applicable, Overall Length Not Applicable, Overall Width Not Applicable, Material Density Not Applicable, Weight 5 lb, Primary Material Application Aluminum, Brass, Copper, Steel, Color White
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.