Zoro Homepage

Tumbler Media, 1 lb/cu ft Density

  • Mfr # 41011R

  • Zoro # G704217718


product price: $20.69
/ea

Key Features

Color
White
Size
1 lb
For Use With
Vibratory Tumbler
Application
Brightens Copper, Brass, Steel, Tin, Zinc, Aluminum for a Fine Finish on Precious Metals, Used to Burnish Improve Luster, Water must be at least 110 Degrees for soap to Melt, Foam and Clean
Weight
1 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41011R
Zoro #
G704217718
UPC #
034337410119
Country of Origin
United States

Dimensions

Size
1 lb

Details

Item
Tumble Soap
Color
White
For Use With
Vibratory Tumbler
Application
Brightens Copper, Brass, Steel, Tin, Zinc, Aluminum for a Fine Finish on Precious Metals, Used to Burnish Improve Luster, Water must be at least 110 Degrees for soap to Melt, Foam and Clean
Weight
1 lb
Density
1 lb cu/ft
Primary Material Application
Aluminum, Brass, Copper, Steel
Compatible Tumbler
Vibratory Tumbler
Compatible Tumbler Environment
Wet
Material Density
1 lb/cu ft
Container Type
Pail
Abrasive Media Type
Tumble Soap

Description

Tumble Soap, Abrasive Media Type Tumble Soap, Compatible Tumbler Vibratory Tumbler, Compatible Tumbler Environment Wet, Overall Length Not Applicable, Overall Width Not Applicable, Material Density 1 lb/cu ft, Weight 1 lb, Primary Material Application Aluminum, Brass, Copper, Steel, Color White, Container Type Pail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.