Zoro Homepage

Tumbler Media, 15" L, 15" W, Gray

  • Mfr # 41331R

  • Zoro # G415627844


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Primary Material Application
Cast Iron, Stainless Steel, Steel, Titanium
Compatible Tumbler Environment
Wet
Weight
53 lb
Overall Length
15 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41331R
Zoro #
G415627844
UPC #
034337413318
Country of Origin
China

Dimensions

Overall Length
15 in
Overall Width
15 in

Details

Primary Material Application
Cast Iron, Stainless Steel, Steel, Titanium
Compatible Tumbler Environment
Wet
Weight
53 lb
Color
Gray
Abrasive Media Type
Ceramic
Compatible Tumbler
Vibratory Tumbler
Item
Tumbler Media
Material Density
90 lb/cu ft
Media Shape
Polyhedron

Description

Tumbler Media, Abrasive Media Type Ceramic, Compatible Tumbler Vibratory Tumbler, Compatible Tumbler Environment Wet, Media Shape Polyhedron, Overall Length 15 in, Overall Width 15 in, Material Density 90 lb/cu ft, Weight 53 lb, Primary Material Application Cast Iron, Stainless Steel, Steel, Titanium, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.