Tumbler Media, Porcelain, Steel, 1 mm L.
Mfr # 41210R
Zoro # G012484659
product price: $62.59
/eaKey Features
Abrasive Media Type
Porcelain
Overall Length
1 mm
Material Density
125 lb/cu ft
Compatible Tumbler
Vibratory Tumbler
Primary Material Application
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41210R
Zoro #
G012484659
UPC #
034337412106
Country of Origin
China
Dimensions
Overall Length
1 mm
Overall Width
1 mm
Details
Item
Tumbler Media
Abrasive Media Type
Porcelain
Material Density
125 lb/cu ft
Compatible Tumbler
Vibratory Tumbler
Primary Material Application
Steel
Weight
5 lb
Compatible Tumbler Environment
Dry, Wet
Media Shape
Ball
Description
Tumbler Media, Abrasive Media Type Porcelain, Compatible Tumbler Vibratory Tumbler, Compatible Tumbler Environment Dry, Wet, Media Shape Ball, Overall Length 1 mm, Overall Width 1 mm, Material Density 125 lb/cu ft, Weight 5 lb, Primary Material Application Steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.