Tumbler Media, Porcelain, Steel, 2 mm L.
Mfr # 41214R
Zoro # G012845627
product price: $55.49
/eaKey Features
Overall Length
2 mm
Abrasive Media Type
Porcelain
Weight
5 lb
Material Density
125 lb/cu ft
Primary Material Application
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41214R
Zoro #
G012845627
UPC #
034337412144
Country of Origin
China
Dimensions
Overall Length
2 mm
Overall Width
2 mm
Details
Item
Tumbler Media
Abrasive Media Type
Porcelain
Weight
5 lb
Material Density
125 lb/cu ft
Primary Material Application
Steel
Compatible Tumbler
Vibratory Tumbler
Compatible Tumbler Environment
Dry, Wet
Media Shape
Ball
Description
Tumbler Media, Abrasive Media Type Porcelain, Compatible Tumbler Vibratory Tumbler, Compatible Tumbler Environment Dry, Wet, Media Shape Ball, Overall Length 2 mm, Overall Width 2 mm, Material Density 125 lb/cu ft, Weight 5 lb, Primary Material Application Steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.