Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tumbler Media, Porcelain, Steel, 3 mm L.

  • Mfr # 41218R

  • Zoro # G812845599


product price: $56.89
/ea

Key Features

Weight
5 lb
Primary Material Application
Steel
Compatible Tumbler
Vibratory Tumbler
Abrasive Media Type
Porcelain
Material Density
125 lb/cu ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41218R
Zoro #
G812845599
UPC #
034337412182
Country of Origin
China

Dimensions

Overall Length
3 mm
Overall Width
3 mm

Details

Item
Tumbler Media
Weight
5 lb
Primary Material Application
Steel
Compatible Tumbler
Vibratory Tumbler
Abrasive Media Type
Porcelain
Material Density
125 lb/cu ft
Compatible Tumbler Environment
Dry, Wet
Media Shape
Ball

Description

Tumbler Media, Abrasive Media Type Porcelain, Compatible Tumbler Vibratory Tumbler, Compatible Tumbler Environment Dry, Wet, Media Shape Ball, Overall Length 3 mm, Overall Width 3 mm, Material Density 125 lb/cu ft, Weight 5 lb, Primary Material Application Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.