Tumbler Media, Porcelain, Steel, 4 mm L.

  • Mfr # 41222R

  • Zoro # G512845592


product price: $60.19
/ea

Key Features

Overall Length
4 mm
Primary Material Application
Steel
Material Density
125 lb/cu ft
Abrasive Media Type
Porcelain
Weight
5 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41222R
Zoro #
G512845592
UPC #
034337412229
Country of Origin
China

Dimensions

Overall Length
4 mm
Overall Width
4 mm

Details

Item
Tumbler Media
Primary Material Application
Steel
Material Density
125 lb/cu ft
Abrasive Media Type
Porcelain
Weight
5 lb
Compatible Tumbler
Vibratory Tumbler
Compatible Tumbler Environment
Dry, Wet
Media Shape
Ball

Description

Tumbler Media, Abrasive Media Type Porcelain, Compatible Tumbler Vibratory Tumbler, Compatible Tumbler Environment Dry, Wet, Media Shape Ball, Overall Length 4 mm, Overall Width 4 mm, Material Density 125 lb/cu ft, Weight 5 lb, Primary Material Application Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.