Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tumbler Media, Porcelain, Steel, 6 mm L.

  • Mfr # 41226R

  • Zoro # G612484714


product price: $59.19
/ea

Key Features

Compatible Tumbler
Vibratory Tumbler
Material Density
125 lb/cu ft
Abrasive Media Type
Porcelain
Primary Material Application
Steel
Overall Length
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41226R
Zoro #
G612484714
UPC #
034337412267
Country of Origin
China

Dimensions

Overall Length
6 mm
Overall Width
6 mm

Details

Item
Tumbler Media
Compatible Tumbler
Vibratory Tumbler
Material Density
125 lb/cu ft
Abrasive Media Type
Porcelain
Primary Material Application
Steel
Weight
5 lb
Compatible Tumbler Environment
Dry, Wet
Media Shape
Ball

Description

Tumbler Media, Abrasive Media Type Porcelain, Compatible Tumbler Vibratory Tumbler, Compatible Tumbler Environment Dry, Wet, Media Shape Ball, Overall Length 6 mm, Overall Width 6 mm, Material Density 125 lb/cu ft, Weight 5 lb, Primary Material Application Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.