Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raytech Ultrasonic Cleaner, 1/2 gal, SS Tank 23-096

Ultrasonic Cleaner, 1/2 gal, SS Tank (Discontinued)

  • Mfr # 23-096
  • Zoro # G7850674
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23-096
Zoro #
G7850674
UPC #
034337230960
Country of Origin
China

Dimensions

Overall Width
11 1/2 in
Overall Depth
9 in
Overall Height
6 1/2 in
Tank Depth
6 in
Tank Height
3 1/8 in
Manufacturers Warranty Length
1 yr
Tank Width
9 7/8 in

Details

Item
Ultrasonic Cleaner
Includes
Basket
Voltage
115V AC
Standards
CE
Tank Capacity
0.5 gal
Type
Turbo Sonic
Heated
Heated
Timer Range
90 sec to 8 min
Display
Yes
Auto Shutoff
No
Cleaning Mode
Degas, Heat
Includes Timer
Yes
Timer
Yes
Hz
50
Special Features
Ultrasonic Frequency 42,000 Hz
Max. Temp.
150 Degrees F
Tank Material
Stainless Steel
Timer Style
Digital
Product Type
Ultrasonic Cleaner
Includes Auto Shutoff
No
Temperature - Maximum
66 Degrees C
Includes Display
Yes
Weight
6.5 lb

Description

Ultrasonic Cleaner, Tank Capacity 0.5 gal, Tank Depth 6 in, Tank Height 3 1/8 in, Tank Width 9 7/8 in, Timer Style Digital, Timer Range 90 sec to 8 min, Cleaning Mode Degas, Heat, Auto Shutoff No, Heated Heated, Includes Timer Yes, Tank Material Stainless Steel, Voltage 115V AC, Hz 50, Max. Temp. 150 Degrees F, Overall Depth 9 in, Overall Height 6 1/2 in, Overall Width 11 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.