Zoro Homepage

Ultrasonic Cleaner, 7 gal., Analog Display

  • Mfr # 7631734R

  • Zoro # G8221717


product price: $1,853.99
/ea
Free Shipping & Returns

Key Features

Overall Width
38 1/2 in
Includes
Basket
Overall Depth
10 3/4 in
Voltage
115V AC
Overall Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7631734R
Zoro #
G8221717
UPC #
011516717344
Country of Origin
China

Dimensions

Overall Width
38 1/2 in
Overall Depth
10 3/4 in
Overall Height
14 in
Tank Depth
8 in
Manufacturers Warranty Length
1 yr
Tank Width
35 3/4 in
Tank Height
6 1/4 in

Details

Item
Ultrasonic Cleaner
Includes
Basket
Voltage
115V AC
Tank Capacity
5 gal
Timer
Yes
Auto Shutoff
No
Max. Temp.
176 Degrees C
Display
Yes
Type
Ultrasonic
Heated
Heated
Includes Timer
Yes
Timer Style
Analog
Cleaning Mode
Degas, Heat
Hz
50
Timer Range
1 to 20 min
Special Features
500W/40,000 Hz, Drain Function, Ultrasonic Frequency
Tank Material
Stainless Steel
Product Type
Ultrasonic Cleaner
Temperature - Maximum
175 Degrees C
Includes Auto Shutoff
No
Includes Display
No
Weight
75 lb

Description

Ultrasonic Cleaner, Tank Capacity 7 gal, Tank Depth 8 in, Tank Height 6 1/4 in, Tank Width 35 3/4 in, Timer Style Analog, Timer Range 1 to 20 min, Cleaning Mode Degas, Heat, Auto Shutoff No, Heated Heated, Includes Timer Yes, Tank Material Stainless Steel, Voltage 115V AC, Hz 50, Max. Temp. 176 Degrees C, Overall Depth 10 3/4 in, Overall Height 14 in, Overall Width 38 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.