Zoro Homepage

Vibratory Tumbler Bowl and Lid, 21In Dia.

  • Mfr # 23-046

  • Zoro # G7973052


product price: $478.99
/ea
Free Shipping & Returns

Key Features

Bowl Capacity
0.75 cu ft
Capacity
0.75 cu ft
Designed For
Vibratory Tumbler
Size
21 in dia
For Use With
Mfr. No. 23-040, 24-121 (AV-75 Model) and 23-044, 24-122 (TD-75 Model)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23-046
Zoro #
G7973052
UPC #
034337230465
Country of Origin
United States

Dimensions

Size
21 in dia
Overall Dia.
21 in
Overall Height
10 in
Bowl Width to Shaft
7 in

Details

Item
Bowl and Lid
Bowl Capacity
0.75 cu ft
Capacity
0.75 cu ft
Designed For
Vibratory Tumbler
For Use With
Mfr. No. 23-040, 24-121 (AV-75 Model) and 23-044, 24-122 (TD-75 Model)
Compatible Tumbler
Vibratory Tumbler

Description

Bowl and Lid, Overall Dia. 21 in, Overall Height 10 in, Bowl Width to Shaft 7 in, Bowl Capacity 0.75 cu ft, Compatible with Grainger Part Number 5UJK9, 5UJN7, Compatible with Manufacturer Model Number 23-040, 23-044, 23040R, 23044R, 24121R, 24122R, Compatible Tumbler Vibratory Tumbler, Product Type Bowl and Lid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.