Zoro Homepage

Vibratory Tumbler, Drain, 115V, 0.35 Cu.Ft.

  • Mfr # 23-026

  • Zoro # G8326053


product price: $1,351.99
/ea
Free Shipping & Returns

Key Features

Bowl Capacity
0.35 cu ft
Bowl Dia.
17 in
Bowl Height
7 in
Weight Capacity
51 lb
Voltage
115 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23-026
Zoro #
G8326053
UPC #
034337230267
Country of Origin
United States

Dimensions

Bowl Dia.
17 in
Bowl Height
7 in
Bowl Width to Shaft
4 1/4 in

Details

Item
Vibratory Tumbler
Bowl Capacity
0.35 cu ft
Weight Capacity
51 lb
Voltage
115 V
Style
With Drain
Features
Adjustable Vibration, Inlet and Outlet Ports for Compound Rinsing
Tumbler Operation
Wet/Dry
Frequency
60 Hz
Current
2.5 A
Bowl Amplitude
Adjustable
Tumbler Design
Drain
Nameplate Voltage
115V

Description

Vibratory Tumbler, Bowl Amplitude Adjustable, Tumbler Operation Wet/Dry, Bowl Dia. 17 in, Bowl Height 7 in, Bowl Width to Shaft 4 1/4 in, Bowl Capacity 0.35 cu ft, Weight Capacity 51 lb, Tumbler Design Drain, Current 2.5 A, Features Adjustable Vibration, Inlet and Outlet Ports for Compound Rinsing, Frequency 60 Hz, Nameplate Voltage 115V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.