Vibratory Tumbler, Drain, Tilt Plate, 115V
Mfr # 23-042
Zoro # G8078296
product price: $1,833.29
/ea
Free Shipping & Returns
Key Features
Bowl Capacity
0.75 cu ft
Bowl Dia.
21 in
Bowl Height
9 1/2 in
Weight Capacity
73 lb
Style
With Drain, Tilting Plate and Discharge Port
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23-042
Zoro #
G8078296
UPC #
034337230427
Country of Origin
United States
Dimensions
Bowl Dia.
21 in
Bowl Height
9 1/2 in
Bowl Width to Shaft
7 in
Details
Item
Vibratory Tumbler
Bowl Capacity
0.75 cu ft
Weight Capacity
73 lb
Style
With Drain, Tilting Plate and Discharge Port
Features
Tilting
Voltage
115 V
Tumbler Operation
Wet/Dry
Bowl Amplitude
Adjustable
Current
2.5 A
Tumbler Design
Discharge Port, Drain, Tilting Plate
Frequency
60 Hz
Nameplate Voltage
115V
Description
Vibratory Tumbler, Bowl Amplitude Adjustable, Tumbler Operation Wet/Dry, Bowl Dia. 21 in, Bowl Height 9 1/2 in, Bowl Width to Shaft 7 in, Bowl Capacity 0.75 cu ft, Weight Capacity 73 lb, Tumbler Design Discharge Port, Drain, Tilting Plate, Current 2.5 A, Features Tilting, Frequency 60 Hz, Nameplate Voltage 115V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.