Vibratory Tumbler With Drain, 0.18 Cu.Ft.
Mfr # 23-024
Zoro # G3023867
product price: $624.99
/ea
Free Shipping & Returns
Key Features
Bowl Capacity
0.18 cu ft
Bowl Dia.
12 in
Bowl Height
4 1/4 in
Weight Capacity
22 lb
Style
With Drain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
23-024
Zoro #
G3023867
UPC #
034337230243
Country of Origin
United States
Dimensions
Bowl Dia.
12 in
Bowl Height
4 1/4 in
Bowl Width to Shaft
4 in
Details
Item
Vibratory Tumbler
Bowl Capacity
0.18 cu ft
Weight Capacity
22 lb
Style
With Drain
Voltage
115 V
Features
Adjustable Vibration, Inlet and Outlet Ports for Compound Rinsing
Frequency
60 Hz
Bowl Amplitude
Adjustable
Tumbler Design
Drain
Tumbler Operation
Wet/Dry
Current
1.7 A
Nameplate Voltage
115V
Description
Vibratory Tumbler, Bowl Amplitude Adjustable, Tumbler Operation Wet/Dry, Bowl Dia. 12 in, Bowl Height 4 1/4 in, Bowl Width to Shaft 4 in, Bowl Capacity 0.18 cu ft, Weight Capacity 22 lb, Tumbler Design Drain, Current 1.7 A, Features Adjustable Vibration, Inlet and Outlet Ports for Compound Rinsing, Frequency 60 Hz, Nameplate Voltage 115V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.