Zoro Homepage

Digital Panel Meter, Temp Or Process

  • Mfr # RAYGPCM

  • Zoro # G0747257


product price: $878.99
/ea
Free Shipping & Returns

Key Features

Type
Temperature or Process
Input Range
0 - 5 V DC or 4 - 20 mA DC or J, K, E, N, R, S, T Thermocouple
Accuracy
+/-1%
Display Span
-9999 to 9999
Display
Red LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAYGPCM
Zoro #
G0747257
UPC #
095969313971
Country of Origin
China

Dimensions

Depth
4.13 in
Cutout DIN Size
1/8
Cutout Height
1/8 in
Overall Depth
4.13 in

Details

Item
Temperature Panel Meter
Type
Temperature or Process
Input Range
0 - 5 V DC or 4 - 20 mA DC or J, K, E, N, R, S, T Thermocouple
Accuracy
+/-1%
Display Span
-9999 to 9999
Display
Red LED
Relays
Two SPDT rated 5 Amps @ 250V AC
Display Digits
4
Use With
1CVJ1 - 1CVJ4 and 1CVJ7 - 1CVJ9 IR Sensors
NEMA Rating
NEMA 12
Excitation
24 V DC @ 50 mA
Includes
4 m Cable, 8 m Cable
Fits
1/8 DIN
Connector Type
Screw Terminal
Power Required
110/220 V AC
Series
Raytek
Digital Display Screen Type
LED
Temperature Display - Maximum
1,000 Degrees F
Display Span - Maximum
-9,999
Relay Contact Form
(2) SPDT
Parameters Measured
AC Voltage, DC Voltage, Temperature Degrees F
DC Voltage Input - Maximum
5 V DC
DC Voltage Input - Minimum
0 V DC
Product Type
Temperature Panel Meter
Digital Display Screen Color
Red
Number of Display Digits
4
Relay AC Contact Rating
5 A @ 250V AC
Includes Mounting Hardware
Included
Terminal Connection Type
Screw Clamp
NEMA Enclosure Rating
4
AC Voltage Input - Maximum
220 V AC
Display Span - Minimum
9,999
AC Voltage Input - Minimum
110 V AC
Temperature Display - Minimum
0 Degrees F

Description

Temperature Panel Meter, Temperature or Process, Input Range 0 - 5 V DC or 4 - 20 mA DC or J, K, E, N, R, S, T Thermocouple, Accuracy +/-1 Percent, Display Span -9999 to 9999, Display Digits 4, Red LED Display, Two SPDT rated 5 Amps @ 250V AC Relays, True RMS -, 24 V DC @ 50 mA Excitation, Use With 1CVJ1 - 1CVJ4 and 1CVJ7 - 1CVJ9 IR Sensors, Fits Standard 1/8 DIN Cutout, Connector Type Screw Terminal, Process Connection -, Power Required 110/220 V AC, Not Applicable Interface, Output -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.