Shop RAYTEK
See all product information
Create Account
Fixed Bracket, CI Series Temp Sensors
- Mfr # XXXCIACFB
- Zoro # G1597477
product price:Â
$
58.45
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Use With
CI Series, CM Series
Overall Width
5 1/8 in
Overall Depth
7 1/2 in
Compatible with Series
CI Series, CM Series
Compatible with Brand
Raytek
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XXXCIACFB
- Zoro #
- G1597477
- UPC #
- 095969318327
- Country of Origin
- China
- Item
- Fixed Mounting Bracket
- For Use With
- CI Series, CM Series
- Compatible with Series
- CI Series, CM Series
- Compatible with Brand
- Raytek
- Product Type
- Fixed Mounting Bracket
- Compatible Series
- CI Series, CM Series
Dimensions
- Overall Width
- 5 1/8 in
- Overall Depth
- 7 1/2 in
- Overall Height
- 1 5/8 in
Description
Fixed Mounting Bracket, Compatible with Series CI Series, CM Series, Overall Depth 7 1/2 in, Overall Height 1 5/8 in, Overall Width 5 1/8 in, Product Type Fixed Mounting Bracket, Compatible with Brand Raytek
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.