Fixed IR Temp Sensor, UNF 3/4"-16, 13:1

  • Mfr # RAYCMLTK
  • Zoro # G8346152
product price: 
$
383.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

IP Rating
IP65
Standards
CE, EC - Directive 108, EC - Directive 2004
Sensor Measurement Temp. Range`
-4 Degrees to 932 Degrees F
Sensor Length
3.7 in
Ambient Temp. Range
32 Degrees to 160 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RAYCMLTK
Zoro #
G8346152
UPC #
095969492072
Country of Origin
China
Item
Fixed Mount Infrared Temperature Sensor
IP Rating
IP65
Standards
CE, EC - Directive 108, EC - Directive 2004
Sensor Measurement Temp. Range`
-4 Degrees to 932 Degrees F
Ambient Temp. Range
32 Degrees to 160 Degrees F
Sensor Item
Fixed Mount Infrared Temperature Sensor
Sensor Output Type
K Thermocouple
Environmental Applications
IP 65 (NEMA-4)
Response Time
150 msec
Repeatability
+/-0.5% of Reading +/-1 Degrees C or +/-2 Degrees C (Whichever is Greater)
Impedance
100 ohm
Sensor Current Rating
20 mA
Sensor Measurement Temp. Range
-4 Degrees to 932 Degrees F
Loop Resistance
50 kiloohm
Sensor Accuracy
+/-1.5%
Spectral Response
8 to 14um
Includes
(2) Mounting Nuts, 1 m of Cable, Infrared Sensor
Sensor Emissivity
0.10 to 1.10
Sensor Power Source
24V DC
Minimum Emissivity Setting
0.10
Maximum Emissivity Setting
1.10
NEMA Enclosure Rating
4
Maximum Operating Temperature Degrees F
160 Degrees F
Maximum Temperature Measured Degrees F
932 Degrees F
Input Voltage
24V DC
Thread Type
UNF
Emissivity Adjustability
Adjustable
Accuracy Degrees F
+/-1.5%
Distance To Spot Ratio
13:1
Minimum Temperature Measured Degrees F
-4 Degrees F

Dimensions

Sensor Length
3.7 in
Manufacturers Warranty Length
2 yr
Dia.
0.75 in
Sensor Spot Size and Distance
0.46 in @ 6 in
Thread Size
3/4"-16
Sensor Cable Length
3 ft 4 in
Manufacturer Warranty Length
2 yr
Cable Length
3.2 ft

Description

Fixed Mount Infrared Temperature Sensor, Cable Length 3.2 ft, Distance To Spot Ratio 13:1, Emissivity Adjustability Adjustable, IP Rating IP65, Thread Size 3/4 In.-16, Thread Type UNF, Maximum Operating Temperature Degrees F 160 Degrees F, Minimum Emissivity Setting 0.10, Impedance 100 ohm, Maximum Emissivity Setting 1.10, Maximum Temperature Measured Degrees F 932 Degrees F, Minimum Temperature Measured Degrees F -4 Degrees F, NEMA Enclosure Rating 4

Ratings & reviews