Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raytek Infrared Thermometer, Backlit LCD, 400 Degrees  to 3275 Degrees F, Single Dot Laser Sighting RAYR3I2ML3U

Infrared Thermometer, Backlit LCD, 400 Degrees to 3275 Degrees F, Single Dot Laser Sighting (Discontinued)

  • Mfr # RAYR3I2ML3U
  • Zoro # G2893055
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAYR3I2ML3U
Zoro #
G2893055
UPC #
095969303842
Country of Origin
United States

Dimensions

Focus Spot Size and Distance - Infrared
1 in @ 90 in
Manufacturers Warranty Length
1 yr
Focus Spot Size and Distance
1" @ 90"

Details

Item
Infrared Thermometer
Item - Infrared Thermometer
Infrared Thermometer
Temp. Range
400 Degrees to 3275 Degrees F
Temp. Range (F) - Infrared
400 Degrees to 3275 Degrees
Display
Backlit LCD
Temp. Range (C) - Infrared
200 Degrees to 1800 Degrees
Temp. Accuracy (F) - Infrared
+/-1.0% or +/-1.5 Degrees Whichever is Greater
Laser Sighting - Infrared
Single Dot
Calibration Certificate Included
No
Data Logging - Instrument
Yes
Display - IR Camera
Backlit LCD
Resolution
1.0 Degrees F/C
Emissivity
Adjustable 0.10 to 1.00
Temp. Range (C)
200 Degrees to 1800 Degrees C
Accuracy
+/-1.5 Degrees F or +/-1.0%
Includes
Battery and Carrying Case
Standards
FDA Class IIIa Laser
Data Logging
100 Points
Alarm Indication
High/Low
Alarm
High/Low
Memory
Max/Min/Avg/Dif
Operating Temp. Range
32 Degrees to 120 Degrees F
Battery Type
(4) AA
Data Hold
Yes
Repeatability
+/-0.5% of Reading or +/-1 Degrees F
Temperature Alarm - Thermometer
High, Low
Special Features
Long Range for Molten Metal, Data Logs 100 Points
Laser Sighting
Single Dot
Trigger
Yes
Memory - Instrument
Avg., Dif., Max., Min
Temp. Range (F)
400 Degrees to 3275 Degrees F
Spectral Response
1.6 uM
Response Time
550 msec
Environmental Applications - Air Conditioners and Heat Pumps
Non-Medical
Type
Long Range for Molten Metal

Description

Infrared Thermometer, Response Time 550 msec, Standards FDA Class IIIa Laser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.