Right Angle Mirror Adapter
Mfr # XXXCMACRA
Zoro # G0123451
product price: $141.99
/ea
Free Shipping & Returns
Key Features
For Use With
CM and CI series Infrared Temperature Sensors
Includes
Adapter
Features
Right Angle Mirror is used to Turn the Field of View By 90 Against the Sensor Axis
Compatible with Brand
Raytek
Product Type
Right Angle Mirror
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XXXCMACRA
Zoro #
G0123451
UPC #
095969492393
Country of Origin
China
Details
Item
Right Angle Mirror
For Use With
CM and CI series Infrared Temperature Sensors
Includes
Adapter
Features
Right Angle Mirror is used to Turn the Field of View By 90 Against the Sensor Axis
Compatible with Brand
Raytek
Product Type
Right Angle Mirror
Compatible with Series
CM Series
Description
Right Angle Mirror, Includes Adapter, Features Right Angle Mirror is used to Turn the Field of View By 90 Against the Sensor Axis, Compatible with Series CM Series, Product Type Right Angle Mirror, Compatible with Brand Raytek
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.