10 ga Roof Shovel, Steel Blade, 47-1/4 in L, Black Fiberglass Handle
- Mfr # 2594100
- Zoro # G3970931
product price:Â
$
56.99
/ea
Key Features
Handle Length
47-1/4 in
Handle Material
Fiberglass
Blade Material
Steel
Handle Type
D-Grip
Gauge
10 ga
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2594100
- Zoro #
- G3970931
- UPC #
- 049206633612
- Country of Origin
- China
Dimensions
- Handle Length
- 47-1/4 in
- Overall Length
- 55-3/4 in
- Blade Length
- 9 in
- Blade Width
- 5-1/4 in
- Wire Rope Length
- 55 3/4 in
- Length
- 55 3/4 in
Details
- Handle Material
- Fiberglass
- Blade Material
- Steel
- Handle Type
- D-Grip
- Gauge
- 10 ga
- Handle Color
- Black
- Item
- Roof Shovel
- Blade Type
- Roof Shovel
- Corrosion Resistant
- No
- Product Type
- Roof Shovel
- Blade Color
- Gray
- Non-Sparking
- No
- ESD Safe
- No
- Detachable Handle
- No
Description
Roof Shovel, Product Type Roof Shovel, Blade Type Roof Shovel, Blade Material Steel, Number of Ribs Not Applicable, Blade Length 9 in, Blade Size Not Applicable, Blade Width 5 1/4 in, Gauge 10 ga, Blade Color Gray, Handle Type D-Grip, Handle Material Fiberglass, Handle Length 47 1/4 in, Handle Color Black, Blade Step Not Applicable, Corrosion Resistant No, Detachable Handle No, ESD Safe No, Non-Sparking No, Overall Length 55 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.