Shop All Shovels and Scoops
Razor-Back
#14 Scoop Shovel, Aluminum
Mfr # 53130
Zoro # G402694316
product price: $97.19
/ea
Free Shipping & Returns
$97.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Type Scoop
- Handle Length 53 in
- Blade Width 19.25 in
- Overall Height 17 in
- Outside Diameter 3
Product Information
- Brand Razor-Back
- MFR # 53130
- Zoro # G402694316
- UPC # 79617531306
- Country of Origin United States
- Category Shovels and Scoops
Dimensions
Handle Length | 53 in |
Blade Width | 19.25 in |
Overall Height | 17 in |
Outside Diameter | 3 |
Details
Description
Don't let the light weight fool you! The Razor-Back #14 Aluminum Scoop Shovel is tough enough to move grain, seed, feed, fertilizers, mulch, sand and soil.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERPLAY Valve Top Assembly Replacement Hi-Flow Pool (PO198132)
- WORX 20V PowerShare Cordless 12" Grass Trimmer/Edger Kit (WG163.8)
- OLSON PRODUCTS Yellow Card Sticky Traps (TD26MSP35)
- RICHELIEU HARDWARE 180° Glass Connector with Square Ends, Stainless Steel (HRGCS6536180170)
- RAZOR-BACK Square Point Shovel, 48 in L Handle (2593700)
- RAZOR-BACK RIPPER ROOF D-HNDL 30"" (46142)
- RAZOR-BACK 14 ga Garden Spade Shovel, Steel Blade, 26 in L Silver Steel Handle (2451700)
- RAZOR-BACK Round Point Shovel, Industrial Gauge Steel Blade, 48 in L Fiberglass Handle (45000)
- RAZOR-BACK 13 ga Trenching Shovel, Steel Blade, 48 in L Natural Wood Handle (47025)
- RAZOR-BACK 9.5 in x 12 in Square Point Shovel, Open Back (42116)
- STRUCTRON #12 Grain Scoop, Polymer Blade, 29 in L Yellow Premium Fiberglass Handle (49253)
- Razor-Back Shovels and Scoops