Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16-1/4 in Bow Rake, 66-1/2 in L Fiberglass Handle

  • Mfr # 2853900

  • Zoro # G203726919


product price: $93.65
/ea
Free Shipping & Returns

Key Features

Overall Width of Tines
16-1/4 in
Handle Length
66-1/2 in
Handle Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2853900
Zoro #
G203726919
UPC #
49206633698
Country of Origin
China

Dimensions

Overall Width of Tines
16-1/4 in
Handle Length
66-1/2 in

Details

Handle Material
Fiberglass
Item
Bow Rake

Description

Features
  • Fiberglass Handle forged Bow Rake
Specifications
  • Size: 3.25 x 16.25 x 66.5 in.
  • Weight: 3.13

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.