Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18.12 in Steel Road Rake, 16 Tines

  • Mfr # 63122

  • Zoro # G207456225


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Overall Width of Tines
18.12 in
Head Material
Steel
Tine Material
Steel
Number of Tines
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63122
Zoro #
G207456225
UPC #
79617631228
Country of Origin
United States

Dimensions

Overall Width of Tines
18.12 in

Details

Head Material
Steel
Tine Material
Steel
Number of Tines
16
Item
Road Rake

Description

The RAZORBACK road rake is designed to level materials, in a variety of applications The heavyduty forged 16 steel tines work hard to spread the material evenly It is a heavyduty rake that is great for contractor and professional use as well as serious homeowners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.