Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36 in. Steel Hooked Grass Hook

  • Mfr # 62220

  • Zoro # G116251140


product price: $43.35
/ea
Sold in multiples of 5 for $216.75

Key Features

Width
2.5 in
For Use With
Hooks And Knives
Length
43 in
Height
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62220
Zoro #
G116251140
UPC #
49206230033
Country of Origin
China

Dimensions

Width
2.5 in
Length
43 in
Height
6.5 in

Details

For Use With
Hooks And Knives
Item
Pruning/Grass Tools

Description

Forged Blade: No, Handle Length: 36, Handle Material: Hardwood, Blade Length: 12, Maximum Cutting Thickness: , Blade Material: Steel, Blade Type: Hooked, Product Type: Grass Hook, Rotating Head: No, Serrated Edge: No, Sub Brand: , Telescoping Handle: No,

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.