Zoro Homepage

8 lbs & 34 in. Maul with Fiberglass Handle, 4PK

  • Mfr # 3118000

  • Zoro # G815834330


product price: $113.99
/pk 4, $28.50/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3118000
Zoro #
G815834330
UPC #
49206107588
Country of Origin
United States

Description

The Razor-Back #8 Wood Splitting Maul is constructed with a 34in. fiberglass handle and forged steel head. It has an exclusive sleek design with additional functionality safety and control. The handle features a two piece overstrike slip eye connection TPE over mold for better control and non-slip rounded and flared end for more precision and safety. This is a great tool for professional and personal use. Utilize tool for splitting wood in conjunction with wood splitting wedges by first making a notch with splitting edges and then driving the wedge with the maul's striking head. Features -For splitting wood -Drive wedges in using the striking head -Head to handle connection reinforced with steel pin -Solid fiberglass core handle -Forged steel sledge hammer head -34in. handle Specifications - Country of Origin: USA - Size: 34in. - Dimension: 35.05in. H x 8.43in. W x 2.32in. D - Weight: 8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.