Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36 in Asphalt Lute, 24 Tines, 82 in L Aluminum Handle

  • Mfr # 63133GR

  • Zoro # G1803186


product price: $90.99
/ea
Free Shipping & Returns

Key Features

Overall Length
82 5/8 in
Tine Material
Aluminum
Length of Tines
1 in
Overall Width of Tines
36 in
Number of Tines
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63133GR
Zoro #
G1803186
UPC #
079617631334
Country of Origin
China

Dimensions

Overall Length
82 5/8 in
Length of Tines
1 in
Overall Width of Tines
36 in
Handle Length
82 in

Details

Item
Asphalt Lute
Tine Material
Aluminum
Number of Tines
24
Handle Material
Aluminum
Head Material
Aluminum
Handle Type
Straight
Features
Razor-Back Contractor Lute is Designed with A Wide Head to Level Quickly and Smoothly. The 36 in Aluminum Head Is Light Weight Despite Its Size. It is A Heavy-Duty Lute That is Great for Contractor and Professional Use, As Well As Homeowners
Application
Contractor and Professional Use

Description

Asphalt Lute, Product Type Asphalt Lute, Blade Width Not Applicable, Tine Material Aluminum, Number of Tines 24, Overall Width of Tines 36 in, Length of Tines 1 in, Handle Type Straight, Handle Material Aluminum, Handle Length 82 in, Head Material Aluminum, Overall Length 82 5/8 in, Application Contractor and Professional Use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.