Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Point Ceremonial Shovel, 14 ga Not Applicable Blade, Steel Blade, 28 in L Natural Wood Handle

  • Mfr # 40176GR

  • Zoro # G0069189


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Handle Length
28 in
Handle Material
Wood
Blade Material
Steel
Handle Type
D-Grip
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40176GR
Zoro #
G0069189
UPC #
049206117501
Country of Origin
United States

Dimensions

Handle Length
28 in
Blade Length
9-1/2 in
Blade Width
6 in
Overall Length
37-1/2 in

Details

Handle Material
Wood
Blade Material
Steel
Handle Type
D-Grip
Gauge
14 ga
Handle Color
Natural
Item
Round Point Ceremonial Shovel
Blade Type
Round Point
Application
Ideal for Ground Breaking Celebrations
Features
Non-Sparking
Product Type
Ceremonial Shovel
ESD Safe
No
Detachable Handle
No
Non-Sparking
Yes
Blade Color
Black

Description

Round Point Ceremonial Shovel, Product Type Ceremonial Shovel, Blade Type Round Point, Blade Material Steel, Number of Ribs Not Applicable, Blade Length 9 1/2 in, Blade Size Not Applicable, Blade Width 6 in, Gauge 14 ga, Blade Color Black, Handle Type D-Grip, Handle Material Wood, Handle Length 28 in, Handle Color Natural, Detachable Handle No, ESD Safe No, Non-Sparking Yes, Overall Length 37 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.