Zoro Homepage

Dig Ez 60 in. Steel Post Hole Digger Fiberglass Handle

  • Mfr # 1712000

  • Zoro # G016139012


product price: $134.99
/ea
Sold in multiples of 2 for $269.98
Free Shipping & Returns

Key Features

Width
7 in
Length
60 in
Height
7 in
For Use With
Post Hole Diggers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1712000
Zoro #
G016139012
UPC #
49206171206
Country of Origin
China

Dimensions

Width
7 in
Length
60 in
Height
7 in

Details

Item
Handheld Sod/Turf Tools
For Use With
Post Hole Diggers

Description

Handle Length: 48, Handle Material: Fiberglass, Handle Type: , Blade Length: 12, Maximum Depth: 6.5, Blade Material: Steel, Blade Width: 7, Overall Length: 60, Product Type: Post Hole Digger, Sub Brand: Dig Ez, Brand Name: Razor-Back, Coated Blades: Yes,

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.