Garden Hoe, 4-1/4 in W Blade, 6-1/4 in L Blade, Steel Blade, Shank Pattern Blade, Hardwood Handle
- Mfr # 71113
- Zoro # G523565076
product price:Â
$
66.15
/ea
Key Features
Blade Type
Shank Pattern
Overall Length
56.88 in
Blade Width
4-1/4 in
Blade Material
Steel
Handle Material
Hardwood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 71113
- Zoro #
- G523565076
- UPC #
- 49206645738
- Country of Origin
- China
Dimensions
- Overall Length
- 56.88 in
- Blade Width
- 4-1/4 in
- Blade Length
- 6-1/4 in
Details
- Blade Type
- Shank Pattern
- Blade Material
- Steel
- Handle Material
- Hardwood
Description
The Razor-Back garden hoe is for chopping and weeding in the toughest soils. Its 6-1/4 in by 4-1/4 in forged, shank pattern steel blade has ultimate strength and durability. It also features a 54 in hardwood handle for longer reach that allows the user to reduce stress in back, muscles and joints while performing outdoor chores.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.